Kimberly Clark Professional Blue Roll Dispenser
0
1
2
3
4

Kimberly Clark Professional Blue Roll Dispenser

Order Code: ZT1030426X

£51.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Ideal for use in busy food areas, where the strictest hygiene standards are required and is flexible enough to be used as either a wall mounted dispenser or a Free-standing unit if more convenient. Dispenser size Jumbo 32.80cm (L) x 51.50cm (W) x 30cm (D). Compatible with the following large wiper rolls: product codes 7140, 7141, 7200, 7202, 7210, 7224, 7240, 7241, 7248, 7300, 7301, 7317, 7331, 7356, 7359, 7425, 7426, 7452, 7454, 7472, 7473, 7623, 7643, 8347, 8378, 8371, 8377, 8389, 28641 and 34965. 1 x Kimberly-Clark Professional Wall Mounted Large Roll Wiper Dispenser - Blue. Product code 6146.

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Kimberly Clark Professional Blue Roll Dispenser
  • MFR Part No.
    6146
  • Model Number
    6146
  • Colour
    Blue
  • Additional Features
    Mobile or mountable
  • Width
    300mm
  • Type
    Wiper Roll Dispenser
  • Mount Type
    Wall Mounted
    Table Mounted
  • Capacity
    Single Roll
  • Length
    515mm
  • Height
    328mm
  • For Use With
    KIM9527200K
    KIM9527202K
    KIM9527643K
    KIM9527140K
  • Series
    6146
  • Material
    Steel
  • Weight
    3kg
  • Standards Met
    ISO9001
  • Dispenser Type
    Portable