Kimberly-Clark Professional Centrefeed Roll Wiper Dispenser 7087 - 1 X Grey Centrefeed Dispenser
0
1

Kimberly-Clark Professional Centrefeed Roll Wiper Dispenser 7087 - 1 X Grey Centrefeed Dispenser

Order Code: ZT1030373X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%

Schedule order and save 5% now

Description

Create a hygienic, coordinated washroom experience with the Kimberly-Clark Professional dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver an exceptional washroom solution suited to your workplace hygiene needs. The Kimberly-Clark Professional centrefeed roll wiper dispenser is the essential centrefeed dispenser for any business. This grey, water-resistant dispenser is lockable and complies with food safety standards. The controlled single sheet dispensing helps to promote workplace hygiene by dispensing wipers without the need to touch the dispenser, helping to control costs. The smart Kimberly-Clark dispenser is made with rounded edges and a rounded top to prevent an accumulation of rubbish, dust and dirt and making it easy to clean with just one cloth or wiper. This centrefeed wiper dispenser is part of a coordinated range of dispenser products to give your work environment a stylish and professional feel. It is compatible with a variety of WypAll wipers (product codes 7255, 7256, 7277, 7278, 7303, 7302). The centrefeed dispenser measures 37cm (L) x 26cm (W) x 26cm (D). 1 x Kimberly-Clark Professional Centrefeed Roll Wiper Dispenser - Grey

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Kimberly-Clark Professional Centrefeed Roll Wiper Dispenser 7087 - 1 X Grey Centrefeed Dispenser
  • Colour
    Smoke
  • Model Number
    7087
  • MFR Part No.
    7087
  • For Use With
    7265 WypAll® L10 Wipers, Centrefeed Roll, Blue - 6 Rolls
    7266 WypAll® L10 Wipers, Centrefeed Roll, White - 6 Rolls
    7302 WypAll® L30 Wipers, Centrefeed Roll - Blue
    7303 WypAll® L30 Wipers, Centrefeed Roll - White
  • Width
    260mm
  • Type
    Wiper Roll Dispenser
  • Height
    370mm
  • Series
    7087
  • Length
    260mm
  • Capacity
    Single Roll
  • Mount Type
    Wall Mounted
  • Material
    Plastic
  • Weight
    1.38kg
  • Dispenser Type
    Wall Mounted
  • Standards Met
    ISO9001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome