1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Paper Towel Dispensers
M1 Mini Centre-Feed Dispensers
0
1
2
3

M1 Mini Centre-Feed Dispensers


See all variants from
£39.99Inc VAT (20%)
See all variants from £39.99

Description

These compact centre-feed dispensers are ideal for smaller spaces. Available in a choice of colours to suit most tastes, these versatile dispensers offer an attractive solution to hand drying and surface wiping.

Useful in a range of professional settings, these mini dispensers feature an 'unrestricted flow' design to dispense as much as is required for the task at hand.

Features and Benefits
• Smooth surfaces make these dispensers quick and easy to clean
• Locking system allows authorised access only
• Flexible dispensing system to suit individual needs
• Suitable for one-handed use

Typical Applications
• Healthcare settings
• Office canteens
• Compact washrooms
• Kitchens

Notes
• Compatible with Tork® wiping paper: MOL9521004J and MOL9521020L

See full description

Feature Attributes

Additional Features:
Versatile lock mechanism helps to control misuse,One-Hand Operation Makes it Easy to Use,Improved Overall Hygiene Due to Easy Cleaning,Reduced Cross-Contamination Risks Because Users Only Touch What They Use
For Use With:
MOL9521004J,MOL9521020L
Type:
Hand Towel Dispenser
Capacity:
Single Roll
Width:
174 mm
Mount Type:
Wall Mounted
More attributes