0
1
2
3

M2 Centrefeed Towel Dispensers


£43.99 Inc VAT (20%)

See all variants from £43.99

Description

For busy washrooms, the M2 range of hand towel dispensers from Tork® offer an unrestricted flow feature, which keeps the towels coming when they're needed most. Convenient and reliable, the user can dictate how much is needed according to the task at hand, while the high-capacity rolls can easily cater to heavy use.

Features and Benefits
• Modern design in a wide choice of colours to suit any scheme
• Features a lock mechanism to allow authorised access only, preventing misuse
• Easy dispense method allows for one-handed use
• Dispensing amount is controlled by the user to tackle each task individually
• Side opening for faster refilling

Typical Applications
• Kitchens
• Washrooms
• General purpose

Feature Attributes

For Use With:
151131 Advanced Centre-Feed Wiper Rolls,101260 Advanced Centre-Feed Wiper Rolls,128207 Advanced Centre-Feed Wiper Rolls,100154 Advanced Centre-Feed Wiper Rolls,128208 Advanced Centre-Feed Wiper Rolls
Additional Features:
Reduced Cross-Contamination Risks Because Users only Touch What They Use,Improved Overall Hygiene Due to Easy Cleaning,One-Hand Operation Makes it Easy to Use,the Versatile Lock Mechanism Helps to Control Misuse
Length:
239 mm
Width:
227 mm
Mount Type:
Wall Mounted
Height:
360 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome