0
1
2
3

Matic Hand Towel Roll Dispenser with Intuition Sensor White 551100

Order Code: ZT1553623S

£149.99 Inc VAT (20%)


Description

This Tork Matic H1 hand towel dispenser combines efficiency with comfort and design featuring an Intuition Sensor for hygienic, hands free dispensing of hand towels with adjustable towel length. Designed to reduce consumption by dispensing one sheet at a time, the dispenser fully encloses the hand towels to reduce the risk of cross contamination. Supplied in high gloss white, made from premium quality plastic, the modern, functional and seamless dispenser measures W331 x D206 x H368mm.
H1 hand towel dispenser with Intuition Sensor
Modern, functional dispenser in Elevation Design with sensor, compatible with Tork H1 paper hand towel roll
Hygienic, hands free dispensing
Hygienic, non contact, single dispensing supports sustainability and economy through reduced consumption
One towel at a time dispensing
The time-saving LED refill level indicator on the paper dispenser indicates when refilling is necessary
Ideal for heavily frequented washrooms with numerous visitors
Colour: White

See full description
Specifications for Matic Hand Towel Roll Dispenser with Intuition Sensor White 551100
  • MFR Part No.
    SCA34898
  • Weight
    4.512kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome