Micro Twin Toilet Roll Dispenser White - 2W06438

Order Code: ZT1541771S

£29.99 Inc VAT (20%)


Description

The 2Work Micro Twin Dispenser provides a hygienic and cost-effective solution to toilet roll dispensing. The unique design hygienically encompasses two toilet rolls at once, meaning replacement is needed less often, and the compact size fits well into any washroom. The translucent design enables quick detection when replacement is required and the dispenser is lockable for added security. Use with 2Work Micro Twin toilet rolls for an economical and practical washroom dispensing system.
Holds 2 x Micro Twin Toilet Rolls
Rolls are fully enclosed for maximum hygiene
Compact size suitable for most washrooms
Lockable for added security
Dimensions: W326xD121xH193mm

See full description
Specifications for Micro Twin Toilet Roll Dispenser White - 2W06438
  • MFR Part No.
    2W06438
  • Weight
    1.01kg
  • Colour
    White
  • Product Type
    Toilet Roll Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome