Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Paper Towel Dispensers
Mini Jumbo Dispenser Plastic 11.25" White
By Jangro
Order Code:
ZT4809241S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/paper-towel-dispensers/mini-jumbo-dispenser-plastic-11-25-inch-white/p/ZT4809241S
Add to quotation
View all Paper Towel Dispensers
Description
Jangro Mini Jumbo Dispenser Plastic 11.25" White AH400
Specifications
Specifications for Mini Jumbo Dispenser Plastic 11.25" White
Material
Plastic
Product Type
Mini Jumbo Dispenser
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome