Mini Jumbo Toilet Roll Dispenser - Plastic

Order Code: ZT1245891S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

This small mini jumbo toilet roll dispenser features an integrated reversible spigot, enabling the use of different roll-core diameters, which increases the application possibilities.(suits our codes J1379 and J1380)
Dimensions: H26 x W24 x D13cm

Specifications for Mini Jumbo Toilet Roll Dispenser - Plastic
  • Material
    Plastic
  • Width
    24cm
  • Height
    26cm
  • Depth
    13cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome