Modular Maxi Jumbo Toilet Roll Dispenser Each

Order Code: ZT2429677S

£22.99 Inc VAT (20%)


Description

Enov Modular Maxi Jumbo Toilet Roll Dispenser is made from smooth, injection moulded plastic and has a self-locking cover, accessed using a universal modular key (supplied). It is suitable for a wide range of commercial toilet rolls, compatible with both perforated and un-perforated paper and it comes with a reversible spigot to accommodate varying roll core diameters.
Product features - A Jumbo Dispenser and strong tissue dispenser able to stand up to constant use. - Attractive, hygienic and modular, in a contemporary design. - Jumbo Dispenser is suited well to offices, restaurants and cafes. - Flexible and easy to use - Accepts perforated and un-perforated paper.
Specification - Height: 370mm - Width: 340mm - Depth: 140mm - Colour: White - Material: Smooth Injection Moulded Plastic

See full description
Specifications for Modular Maxi Jumbo Toilet Roll Dispenser Each
  • Material
    ABS Plastic
  • Colour
    White
  • Size
    H, 370mm x w, 340mm x D, 140mm
  • Product Type
    Jumbo Toilet Roll Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome