0
1
2

Peak Serve Continuous Hand Towel Dispenser 552500

Order Code: ZT1550057S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

The Tork PeakServe Continuous Hand towel dispenser is designed for high traffic washrooms to help minimise the time required for maintenance and refill. With compressed refills, the dispenser can hold up to 250% capacity, preventing unexpected run out; dispensing paper towels in just 3 seconds. Compatible for use with PeakServe Continuous hand towels, compressed refills.
Tork PeakServe continuous hand towel dispenser
Designed for high traffic washrooms
For use with PeakServe compressed continuous hand towels
Delivers a paper towel in just 3 seconds
High capacity system, holding over 2100 hand towels
Fast to fill, can be topped up at any time
Patented Continuous system prevents jams and towel tabbing
Dimensions: H7310 x W370 x D101mm
Colour: White

See full description
Specifications for Peak Serve Continuous Hand Towel Dispenser 552500
  • For Use With
    MOL9521019W & MOL9527322F
  • MFR Part No.
    552500
  • Colour
    White
  • Type
    Hand Towel Dispenser
  • Weight
    4.7kg
  • Series
    PeakServe
  • Material
    Plastic
  • Capacity
    Sheets
  • System
    H5
  • Dispenser Type
    Wall Mounted
  • Width
    101mm
  • Length
    370mm
  • Height
    731mm