PeakServe Continuous Adv Hand Towel (CS-3240 Sht, 12 SLVx270)

Order Code: ZT3421853S

£102.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

• One-at-a-time dispensing for reduced consumption and
increased hygiene
• QuickDry™ – our strongest, most absorbent paper, for more
efficient drying with less waste
• Attractive Tork Leaf décor: designed to make a great impression
• Compressed hand towels for increased capacity, reducing
maintenance time required
• Continuous hand towels dispense smoothly, even between
bundles, for a better bathroom flow with
no hold ups for guests

See full description
Specifications for PeakServe Continuous Adv Hand Towel (CS-3240 Sht, 12 SLVx270)
  • Sheets per pack
    3240
  • MFR Part No.
    100589
  • Number of Ply
    1
  • Series
    PeakServe®
  • Colour
    White
  • Product Form
    Folded
  • Sheet Length
    225mm
  • Sheet Width
    201mm
  • For Use With
    MOL9527318C
    MOL9527319W
  • Dispenser Type
    Wall Mounted
  • Certification
    FSC
    Eco Label
    Recycled
  • Number of Sleeves/Rolls
    12
  • Type
    Interfold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome