Reflex Sing min CF Disp White 1 Piece

Reflex Sing min CF Disp White 1 Piece

Order Code: ZT3594990S

£40.99 Inc VAT (20%)


Description

Upgrade your busy workplace with the Tork Reflex™ Centrefeed Dispenser, delivering durability and efficiency. Designed for heavy daily use, it caters to both hand and surface wiping needs. The compact, robust design features a rotating nozzle for professional spaces of all sizes. With single-sheet dispensing reducing waste by up to 37%, it outperforms the Tork® Centrefeed system. The run-out indicator ensures proactive refill planning, enhancing overall efficiency. Elevate your workspace with this versatile, durable dispenser, providing a seamless and efficient solution for diverse cleaning requirements.

Features and Benefits
• Effortless cleaning for improved hygiene
• Touch-only usage minimizes cross-contamination
• Compact design saves space
• Cost-effective single sheet dispensing
• Tork run-out indicator ensures efficient refills

See full description
Specifications for Reflex Sing min CF Disp White 1 Piece
  • Width
    191mm
  • Dispensing Method
    Manual
  • Series
    Reflex
  • Length
    180mm
  • Height
    321mm
  • Type
    Tissue Roll Dispenser
  • Colour
    White
  • MFR Part No.
    473177
  • Mount Type
    Wall Mounted
  • Dispenser Material
    Plastic