SingleFold/C-Fold Mini Paper Hand Towel Dispenser White H3 553100
0
1
2
3

SingleFold/C-Fold Mini Paper Hand Towel Dispenser White H3 553100

Order Code: ZT1030407X

£44.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

These Mini Hand Towel Dispensers bring convenience to demanding environments. Each has a side-opening hood that simplifies maintenance, while easy bundle top-ups prevent paper run-outs. With robust designs and reliable dispensing, each dispenser offers peace of mind, making a lasting impression on your guests. Upgrade your hand hygiene experience with these Z Fold Mini Hand Towel Dispensers, available in classic White and sleek Black options.

Features and Benefits
• The unique touch-free design ensures optimal hygiene, minimizing the risk of cross-contamination and promoting a clean environment
• Enjoy controlled usage with the one-at-a-time dispensing mechanism, reducing wastage and promoting sustainability
• Designed with limited wall space in mind, these mini dispensers are perfect for environments where space is at a premium
• The Tork 'Easy Handling' carry boxes make transportation effortless, ensuring quick setup without the need for additional tools

Notes
• Dimensions - 332 x 291 x 135mm.

See full description
Specifications for SingleFold/C-Fold Mini Paper Hand Towel Dispenser White H3 553100
  • Additional Features
    Large towel size increases drying capacity
  • MFR Part No.
    553100
  • Colour
    White
  • Model Number
    553100
  • For Use With
    C-Fold and Zigzag hand towels
  • Capacity
    Hand Towel Sleeves
  • Type
    Hand Towel Dispenser
  • Mount Type
    Wall Mounted
  • Height
    332mm
  • Width
    135mm
  • Length
    191mm
  • Material
    Plastic
  • System
    H3
  • Dispenser Type
    Wall Mounted
  • Weight
    0.9kg