Skincare Dispenser-Intuition Sensor 1 Piece

Order Code: ZT3594996S

£159.99 Inc VAT (20%)


Description

The Tork Intuition™ Sensor Skincare Dispenser in Stainless Steel S4 combines hygiene, functionality, and style, making it ideal for facilities that prioritise a professional appearance. Its modern Image Design Line and anti-fingerprint stainless steel finish enhance any environment, while touch-free dispensing ensures optimal hygiene. This versatile dispenser supports various Tork skincare products, offering a sleek, hygienic, and easy-to-maintain solution for offices, hotels, healthcare facilities, and premium public spaces.

Features and Benefits
• Stylish modern design enhances facility aesthetics
• Hygienic touch-free dispensing promotes hand hygiene
• Anti-fingerprint coating ensures a clean and polished look
• Easy to maintain and refill, saving time and effort

See full description
Specifications for Skincare Dispenser-Intuition Sensor 1 Piece
  • Type
    Skin Hygiene Centre
  • Width
    148mm
  • Dispensing Method
    Sensor
  • MFR Part No.
    460009
  • Series
    Intuition
  • Colour
    Metallic
  • Length
    134mm
  • Height
    302mm
  • Mount Type
    Wall Mounted
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome