Smartone Twin Mini TR Disp Black 1 Piece

Order Code: ZT3595123S

£79.99 Inc VAT (20%)


Description

This dispenser holds two high-capacity rolls, reducing the risk of run-outs. The rolls can be used to the end, minimising waste, and the dispenser can be refilled anytime, giving staff flexibility. Consumption and costs are cut, too, thanks to the optimal roll brake.

Features and Benefits
• Modern twin dispenser for busy washrooms
• Closed design for optimal hygiene
• Less waste by the use of both rolls until the end

See full description
Specifications for Smartone Twin Mini TR Disp Black 1 Piece
  • Type
    Tissue Roll Dispenser
  • MFR Part No.
    682008
  • Height
    221mm
  • Length
    398mm
  • Series
    SmartOne®
  • Dispensing Method
    Manual
  • Colour
    Black
  • Width
    156mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome