Tjsmora Twin Jumbo Toilet Roll Dispenser (Smoke)

Order Code: ZT2600378S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Order by 3pm, get it Tomorrow

Description

Suited for housing two JT2275P Raphael series toilet rolls, this smoke coloured dispenser is ideal for wall mounting in public bathrooms, schools, offices or warehouses. The dispenser is supplied without the rolls, these must be purchased separately.

Features and Benefits
• Fully lockable to prevent theft and to secure the rolls
• Smoke coloured housing allows you to see when the rolls need replacing
• Controlled dispensing to save material wastage
• Can hold two rolls at a time to save time between refilling

See full description
Specifications for Tjsmora Twin Jumbo Toilet Roll Dispenser (Smoke)
  • MFR Part No.
    TJSMORA
  • Colour
    Smoke
  • Mount Type
    Wall Mounted
  • For Use With
    JT2310R
  • Capacity
    2 Toilet Rolls
  • Type
    Toilet Roll Dispenser
  • Series
    Raphael
  • Height
    300mm
  • Depth
    140mm
  • Material
    Plastic
  • Width
    490mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome