Toilet Tissue Dispensers - Jumbo

Order Code: ZT3077688S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£69.114%


Description

Depth mm: 137.
Height mm: 350.
Material: Plastic.
Product Type: Dispenser.
Type: Jumbo toilet roll dispenser.
Width mm: 330.Plastic and easy to clean. Large window makes it easy to see when refilling is needed. Secure and lockable. Compact wall mounted form saves space.

See full description
Specifications for Toilet Tissue Dispensers - Jumbo
  • Material
    Plastic
  • Depth
    137mm
  • Height
    350mm
  • Width
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome