Toilet Tissue Dispensers - Mini Jumbo

Order Code: ZT3080034S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Depth mm: 135.
Height mm: 267.
Material: Plastic.
Product Type: Dispenser.
Type: Mini jumbo toilet roll dispenser.
Width mm: 250.Plastic and easy to clean. Large window makes it easy to see when refilling is needed. Secure and lockable. Compact wall mounted form saves space.

See full description
Specifications for Toilet Tissue Dispensers - Mini Jumbo
  • Material
    Plastic
  • Depth
    135mm
  • Height
    267mm
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome