Tork Smartone Mini Toilet Roll Dispenser White Each

Order Code: ZT2430024S

£35.99 Inc VAT (20%)


Description

Tork SmartOne Mini Toilet Roll Dispenser is our best selling toilet tissue system for Schools and Nurseries. Tork SmartOnereduces tissue consumption by up to a staggering 40* by dispensing just one sheet at a time, saving your business money. Now in a sleek new dispenser design to complement the Tork washroom range. This smaller version of Tork SmartOne has a small footprint and is perfect where space is limited. Tork SmartOne combines centrepull delivery with sheet-by-sheet dispensing, the best service with the best economy. The fully enclosed roll means you only ever touch the sheet taken, reducing the risk of cross-contamination. This durable dispenser can withstand heavy usage and tough environments. Statistics from internal research conducted in European countries on 7729 users. Tork Jumbo Toilet Roll against Tork SmartOneTwin Mini. Reduction accounted in tissue square metres
Product features - Tork SmartOne dispensers are now available in a sleek new design to complement other Tork washroom dispensers. This durable dispenser can withstand heavy usage and demanding environments. - The Tork SmartOnesystem is a patented single sheet dispensing system on a roll, perfectly suited for high to very high capacity span locations, even in the most demanding environments. - Very high capacity span dispenser: less maintenance. Holds 620 sheets. - Single sheet dispensing: reduces your tissue consumption by up to 40% - Hygienic: only touch the sheet you use - Durable design: ideal in high capacity span and demanding environments - Translucent section of cover: easy to see when refilling needed
Specification - Width 219 mm - Height 219mm - Depth 156mm - Material Plastic - Color White

See full description
Specifications for Tork Smartone Mini Toilet Roll Dispenser White Each
  • Material
    ABS Plastic
  • Colour
    White
  • Product Type
    Toilet Roll Systems
  • Size
    21.9 x 21.9 x 15.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome