Twin Toilet Roll Dispensers


£29.99 Inc VAT (20%)

See all variants from £29.99

Description

Plastic twin roll dispensers.

Features:
- Slim design, ideal for compact spaces
- Easy to use, with teeth for better tear-off
- Can be set to be opened with or without a key
- Compatible with most conventional toilet rolls

Dimensions: 286 x 158 x 153mm.

Feature Attributes

Additional Features:
A Closed Dispenser That Keeps Rolls Protected for Better Hygiene
For Use With:
7300050 Conventional Toilet Rolls,472150 Conventional Toilet Rolls
Mount Type:
Wall Mounted
Capacity:
2 Toilet Rolls
Type:
Toilet Roll Dispenser
Length:
158 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome