White Standard Centre Feed Dispenser

White Standard Centre Feed Dispenser

Order Code: ZT1219357X

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 +£31.016%

Order by 12pm, get it Tomorrow

Description

Manufactured from a durable white plastic, this wall mounted dispenser is suited for us with Solent™ centrefeed rolls. Designed to be wall mounted, they are ideal for use in shared bathrooms and can easily be refilled with Solent centrefeed roll.

Features and Benefits
• An easy way to keep your hand towels and varying centrefeed rolls neat and tidy
• Helps save money and materials by dispensing only one sheet at a time
• Hygienic way of storing centrefeed

Typical Applications
• Ideal for use with varying centrefeed rolls to dispense paper towels and rolls in office bathrooms, kitchens and warehouses

Notes
• For use with Solent centrefed rolls

See full description
Specifications for White Standard Centre Feed Dispenser
  • For Use With
    Centre-Feed Rolls
  • Model Number
    DCPCFWCR
  • Colour
    White
  • MFR Part No.
    DCPCFWCR
  • Width
    23.4mm
  • Length
    22.5mm
  • Mount Type
    Wall Mounted
  • Capacity
    Single Roll
  • Type
    Hand Towel Dispenser
  • Height
    34.6mm
  • Material
    Plastic
  • Dispenser Type
    Wall Mounted