0
1
2
3
4
5
6

Wiper Dispenser 7056 - White, 50cm

Order Code: ZT1025227P

£51.99 Inc VAT (20%)


Description

The essential wiper dispenser for any business. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to manage costs through controlled dispensing. The practical and easy to clean design makes it the perfect product for any washroom environment. Compatible with Scott: 6003, 6023, 7287, 7288, 7293, 7305, 7309, 7414 & 7415). Dispenser size 14.8cm (L) x 56cm (W) x 15cm (D). 1 x Scott Wiper Dispenser - White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Wiper Dispenser 7056 - White, 50cm
  • Series
    7056
  • Mount Type
    Wall Mounted
  • Colour
    White
  • Capacity
    Single Roll
  • Width
    560mm
  • Length
    148mm
  • MFR Part No.
    7056
  • For Use With
    50cm rolls
  • Height
    150mm
  • Type
    Towel Roll Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome