Z Fold Hand Towel Dispenser Smoke Fhtsmora

Order Code: ZT1551425S

£22.39 Inc VAT (20%)


Description

Supplied in Smoke, this Z Fold hand towel dispenser features one sheet dispensing, delivering single sheets and limiting consumption. With single sheet presentation, the user only touches the paper that is needed, reducing the spread of germs. Measuring H490 x W220 x D105mm, the slim dispenser is suitable for areas where space is at a premium and is simple to operate.
Translucent, Z Fold hand towel dispenser
Made from tough and durable ABS
Single sheet presentation to prevent the spread of germs
Simple to operate
Sheet capacity: 1000
Dimensions: H490 x W220 x D105mm
Colour: Smoke

See full description
Specifications for Z Fold Hand Towel Dispenser Smoke Fhtsmora
  • MFR Part No.
    NH00767
  • Weight
    1kg
  • Colour
    Smoke
  • Product Type
    Hand Towel Dispenser
  • Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome