5085-02 ES4 Healthy Soap High Performance Unfragranced 1200ml 2 x 1200ml

Order Code: ZT2426859S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.495%


Description

Purell 5085-02 ES4 Healthy Soap HighPerformance Unfragranced 1200ml is a remarkably mild, self-preserved soap formulation removes more than 99% of dirt and germs.
Clean release Technology accesses hard-to-reach areas of the skin 2X better to lift and wash away more than 99% of dirt and germs.
Formulated for dry and sensitive skin and dermatologically tested.
Rinses fast and clean for easy gloving - saves an average of 22 litres of water per refill.
Better wash experience - 95% preferred over regular soap.
90% naturally derived ingredients with raw materials strictly selected according to their toxicity profile.
At-a-glance refills: Monitor product level with just one look.

See full description
Specifications for 5085-02 ES4 Healthy Soap High Performance Unfragranced 1200ml 2 x 1200ml
  • Size
    1200ml
  • Colour
    Transparent
  • Material
    Foam Cartridge
  • Product Type
    Gojo System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome