0
1

5L Anti-Bacterial Hand Soap

Order Code: ZT3426713S

£6.19 Inc VAT (20%)


Description

Super Professional antibacterial hand soap effectively cleans hands and removes germs during a twenty-second application for reliable hygiene.

Features and Benefits
• Eradicates 99.99% of germs
• Enriched with moisturisers to prevent dry skin
• Gentle on skin and suitable for frequent use
• Foaming formula is enjoyable to use
• Cost effective bulk purchase

Typical Applications
• Kitchens
• Bathrooms
• Washrooms

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

See full description
Specifications for 5L Anti-Bacterial Hand Soap
  • Series
    W15
  • Size
    5L
  • Type
    Antibacterial Hand Wash
  • Package Type
    Screw Top Bottle
  • MFR Part No.
    800-292-1124
  • Applications
    Public Washrooms
  • Fragrance
    Fragrance-Free