5L Pink Liquid Hand Soap
0
1

5L Pink Liquid Hand Soap

Order Code: ZT3579255S

£5.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Super Professional pink hand soap effectively cleans the hands and leaves them lightly fragranced.

Features and Benefits
• Moisturising formula is kind to skin
• Suitable for frequent use without causing dryness
• Mild formula suitable for most skin types without causing irritation

Typical Applications
• Work sites
• Bathrooms
• Washrooms

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

See full description
Specifications for 5L Pink Liquid Hand Soap
  • Series
    W10
  • Type
    Liquid Hand Wash
  • Package Type
    Screw Top Bottle
  • Fragrance
    Floral
  • MFR Part No.
    800-292-1123
  • Size
    5L
  • Applications
    Public Washrooms
  • Special Features
    Leaves Hands Soft and Clean
  • Biodegradable
    Yes
  • Product Format
    Liquid
  • Standards Met
    ISO 14001
  • Package Volume
    5L
  • Compatible Dispenser
    No Dispenser
  • Antibacterial
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome