Anti Back Handwash 650ml Aloevera Green, Pack of 12 - AST21183

Anti Back Handwash 650ml Aloevera Green, Pack of 12 - AST21183

Order Code: ZT1543265SCopy

£17.99 Inc VAT (20%)


Description

Astonish Aloe Vera Protect and Care Anti-bacterial handwash removes 99.9% of bacteria, removing dirt and germs effectively. Dermatologically tested and with added moisturisers to be kind to hands, leaving them soft and nourished. The handy dispenser pump makes this handwash ideal for kitchens and bathrooms. Vegan Society Approved. Cruelty-Free International Certified.
Astonish Protect and Care anti-bacterial handwash with aloe vera
Removes 99.9% of bacteria
Removes dirt and germs effectively
Handy dispensing pump
Dermatologically tested and kind to skin
Ideal for kitchens and bathrooms
Vegan Society approved and Cruelty-Free International certified
600ml per bottle
Pack of 12

See full description
Specifications for Anti Back Handwash 650ml Aloevera Green, Pack of 12 - AST21183
  • MFR Part No.
    AST21183
  • Weight
    8.782kg
  • Pack Quantity
    12
  • Product Type
    Anti-Bacterial Handwash
  • Package Type
    Bottle
  • Colour
    Greens
  • Volume
    600ml