Anti-Bacterial Hand Soap 300ml, Pack of 6 - 2W30037

Order Code: ZT1542056S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.796%
10 +£17.5912%


Description

This antibacterial hand soap from 2Work leaves hands clean, moisturised and free from bacteria. The antibacterial hand soap is ideal for use in food environments, kitchens, canteens, nursing homes and hospitals. This pack contains six 300ml flip top dispenser bottles of hand soap.
Economical, yet effective antibacterial hand soap
Effectively cleanses skin to be free from bacteria
Ideal for food environments
Also highly suitable for nursing homes and hospitals
Flip top for easy access to soap
300ml per bottle
1.5ml per application
Pack of 6

See full description
Specifications for Anti-Bacterial Hand Soap 300ml, Pack of 6 - 2W30037
  • MFR Part No.
    2W30037
  • Weight
    2.17kg
  • Product Type
    Antibacterial Hand Soap
  • Colour
    Blue
  • Volume
    300ml