0
1
2
3
4
5
6
7
8
9
10
11
12

Anti-Bacterial Hand Soap Refill 1 Litre, Pack of 6 6336

Order Code: ZT1545589S

£79.99 Inc VAT (20%)


Description

This antibacterial Scott Control hand cleanser will help create a hygienic environment for healthcare, food processing and food service environments by reducing cross-contamination. With a capacity of 1 litre, allowing less refills, this hand cleanser will kill up to 99.999% of micro-organisms and is designed for process protection and compliance with hand hygiene protocols. Compatible with a range of Aquarius dispensers, these cassettes are hygienically sealed with an integrated pump. Conforming to EN1499 and EN1276, the cassettes are installed with a push and click. Pack of 6 refills.
Designed for use with Aquarius Dispensers
Suitable for use in healthcare, food processing and food service environments
Hygienic cartridge for use in dispenser
Up to 1000 shots of soap per cartridge
1 litre per cartridge
Pack of 6

See full description
Specifications for Anti-Bacterial Hand Soap Refill 1 Litre, Pack of 6 6336
  • MFR Part No.
    KC01877
  • Weight
    6.68kg
  • Product Type
    Anti-Bacterial Hand Soap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome