Anti-Bacterial Liquid Soap, 1 Litre, Pack of 6
0
1

Anti-Bacterial Liquid Soap, 1 Litre, Pack of 6

Order Code: ZT3423120S

£169.99 Inc VAT (20%)


Description

• Gentle Cleansing: The mild formulation of Tork sensitive soap provides effective cleansing while minimizing the potential for skin irritation or discomfort
• Skin Comfort: Tork's sensitive soap is designed to be gentle and soothing, promoting comfort for individuals with sensitive or easily irritated skin
• Reduced Allergic Reactions: By being hypoallergenic and fragrance-free, Tork sensitive soap may help reduce the risk of allergic reactions or skin sensitivities
• Suitable for Daily Use: The gentle nature of Tork sensitive soap makes it suitable for everyday use by individuals with sensitive skin
• Trusted Brand: Tork is a reputable brand known for its commitment to quality and hygiene

See full description
Specifications for Anti-Bacterial Liquid Soap, 1 Litre, Pack of 6
  • MFR Part No.
    424709
  • Package Type
    Bottle
  • Size
    1000ml
  • Fragrance
    Fragrance Free
  • Type
    Antibacterial Mild Lotion
  • Applications
    Food Industry Applications
  • Series
    Antimicrobial
  • Colour
    Lilac
  • Antibacterial
    Yes
  • Biodegradable
    Yes
  • Package Volume
    1L
  • Product Format
    Liquid
  • Standards Met
    EC/1907/2006 Reach Regulation
  • Compatible Dispenser
    S4 - Skincare Dispenser System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome