Anti-Bacterial Peony & Blossom Handwash 250ml

Anti-Bacterial Peony & Blossom Handwash 250ml

Order Code: ZT4945729S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Blossom Antibacterial Handwash

Carex Peony & Blossom Caring Antibacterial Hand Wash with floral fragrance

Roll up your sleeves and grab life with both hands with our expertly formulated hand wash. We've been caring for the nation's hands for over 25 years, providing protection for you and your family every time you wash. Life's a handful, but there's nothing holding you back with Carex!

Washing your hands with Carex is one of the easiest ways to help protect yourself and others from illnesses. Our range of antibacterial liquid hand wash is created from a trusted and expertly made formulation which cleans and cares for your skin. This Carex Peony and Blossom hand wash kills 99.9% of bacteria. The liquid hand soap protects your skin's' natural antibacterial defences for 2 hours after washing. This Peony and Blossom hand wash gently cleanses skin whilst removing dirt and germs, making it suitable for the whole family. Our hand wash is vegan and dermatologically tested. You can now do your bit for the planet by reusing your pump and bottle from your Carex hand wash. Carex antibacterial hand wash is also available in Moisture, Aloe Vera, Sensitive and Original formulations. Always practice good hand hygiene.

Hand Wash: Antibacterial hand wash with floral fragrance - 2 hour protection cleans, cares and protects hands, helping leave them soft and smooth.

See full description
Specifications for Anti-Bacterial Peony & Blossom Handwash 250ml
  • Pack Quantity
    250ml
  • Form
    Hand Soap
  • Type
    Hand Soap, Creams & Lotions
  • Fragrance
    Peony & Blossom

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome