Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash
Personal Hand Wash
Anti-Bacterial Rhubard Hand Wash 354ml
By Method
Order Code:
ZT4783392S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 +
£7.35
8%
1
Add to basket
Currently unavailable
Unavailable
GBP
7.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/personal-hand-wash/anti-bacterial-rhubard-hand-wash-354ml/p/ZT4783392S
Add to quotation
View all Personal Hand Wash
Description
Method Antibacterial Hand Wash Rhubarb 354ml - 4005606
Tags:
#BulkDiscount
Specifications
Specifications for Anti-Bacterial Rhubard Hand Wash 354ml
Product Type
Hand Soap, Creams & Lotions
Environment Support
100% Biodegradable Ingredients
Fragrance
Rhubarb
Pack Quantity
354ml
Recycled Product
100% Recycled plastic bottles
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome