Anti-Bacterial Soap 250ml, Pack of 6 0604002

Anti-Bacterial Soap 250ml, Pack of 6 0604002

Order Code: ZT1551445SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

This Antibacterial Hand Soap provides an economical solution to hand hygiene. The smooth gel formulation of this soap kills germs effectively, leaving your hands feeling fresh and clean. The innovative formula also helps to keep hands feeling soft and supple, as well as protected from germs. Suitable for all washrooms, the antibacterial formula is recommended for healthcare and food environments. Supplied in a pack of 6 dispensers, each containing 250ml.
Kills bacteria and microbes
Leaves your hands feeling fresh and clean
Suitable for all skin types and ages
250ml
Pack of 6
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for Anti-Bacterial Soap 250ml, Pack of 6 0604002
  • MFR Part No.
    WX07212
  • Weight
    1.744kg
  • Product Type
    Anti-Bacterial Soap
  • Volume
    250ml
  • Colour
    Blues
  • Effective Against
    Bacteria/Microbes