Anti-Bacterial Soap 5L - 2W07295

Order Code: ZT1541958S

£11.29 Inc VAT (20%)


Description

This antibacterial soap is a high active bactericidal hand soap and skin cleanser that is odourless and taint-free. Suitable for use in healthcare and food environments for regular use throughout the day, the blue soap has a thick consistency with a controlled foam level. Supplied in a 5 litre bottle ideal for refilling dispensers.
Antibacterial hand wash with moisturising properties
Leaves hands hygienically clean and fresh
Kills bacteria
For use in food and healthcare sectors
Includes added moisturising ingredients
Supplied in a 5 litre bottle

See full description
Specifications for Anti-Bacterial Soap 5L - 2W07295
  • MFR Part No.
    2W07295
  • Weight
    5.4kg
  • Fragrance
    Odourless
  • Volume
    5L
  • Colour
    Blue
  • Product Type
    Anti-Bacterial Soap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome