Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash
Personal Hand Wash
Bactericidal Liquid Soap 500ml
By SENSES
Order Code:
ZT4304124S
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.84
5%
10 - 19
£4.58
10%
20 +
£4.33
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/cleaning-and-hygiene/personal-hand-wash/bactericidal-liquid-soap-500ml/p/ZT4304124S
Add to quotation
View all Personal Hand Wash
Description
Non-perfumed soap
Environmentally friendly
For use in food preparation areas
Tags:
#BulkDiscount
Specifications
Specifications for Bactericidal Liquid Soap 500ml
Product Type
Washroom Hand Cleaning
Volume
500ml
Type
Bactericidal Liquid Soap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome