Bactericidal Liquid Soap - 5L - 072722X5

Order Code: ZT3598369S

£12.99 Inc VAT (20%)


Description

Non-perfumed soap
Environmentally friendly
For use in food preparation areas
Kills 99.9% of germs in 30 seconds

See full description
Specifications for Bactericidal Liquid Soap - 5L - 072722X5
  • Product Type
    Washroom Hand Cleaning
  • Volume
    5L