Carex Hand Soap 6 x 250ml

Order Code: ZT3080849S

£39.99 Inc VAT (20%)


Description

Capacity ml: 250.
Container Type: Pump.
Pack Quantity: 6.
Product Type: Hand care.
Type: Carex handwash.A variety of organic, moisturising and antibacterial hand soap. Natural moisturisers help leave skin feeling soft and smooth. 250ml pump dipenser. Pack of 6.

See full description
Specifications for Carex Hand Soap 6 x 250ml
  • Pack Quantity
    6
  • Volume
    250ml
  • Product Type
    Hand care

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome