Carex Original Anti-Bacterial Hand Wash 5 Litre 2 x 5 Litre

Carex Original Anti-Bacterial Hand Wash 5 Litre 2 x 5 Litre

Order Code: ZT2425770S

£41.99 Inc VAT (20%)


Description

Carex Original Antibacterial Hand Wash is gentle yet effective in helping to prevent the spread of germs that can cause illness. Works in seconds to help clean, care and protect, so you and your family can feel free to Live Life Hands On.
- Dermacare: Enhances your skin's natural pH for healthy hands - Cleans: gently removes dirt and germs - Cares: natural moisturisers to help leave hands feeling soft & smooth - Protects: trusted antibacterial protection - Kills 99.9% of Bacteria, Dermatologically Tested Cosmetic Product
Preparation and Usage - Directions: Use 2 pumps, a little warm water, wash for 15 seconds, then rinse.
Instructions - Avoid contact with eyes. In case of contact, rinse well with water. Avoid contact with fabrics.
Ingredients - Aqua, Sodium Laureth Sulfate, Cocamidopropyl Betaine, Sodium Chloride, Glycerin, Polyquaternium-7, Parfum, Lactic Acid, Sodium Benzoate, Tetrasodium Glutamate Diacetate, Diethylamino Hydroxybenzoyl Hexyl Benzoate, Ethylhexyl Methoxycinnamate, Hexyl Cinnamal, Limonene, Linalool, Alpha-Isomethyl Ionone, Citronellol, CI 42051

See full description
Specifications for Carex Original Anti-Bacterial Hand Wash 5 Litre 2 x 5 Litre
  • Material
    Bottle
  • Colour
    Blue
  • Product Type
    Soap Refills
  • Size
    5L