0
1

Clarity Hand Washing Foam Soap 1000ml, Pack of 6 520201

Order Code: ZT1553540S

£129.99 Inc VAT (20%)


Description

Support your sustainability aspirations without compromising hand hygiene with the new Tork Clarity Hand Washing Foam Soap - formulated using a limited number of ingredients, 99% from natural origins. Fits in Tork Skincare dispensers for time-saving and effortless maintenance.
Hand washing liquid soap for use with Tork liquid and spray soap dispensers
99% of ingredients are of natural origin
Washing ingredients are from renewable sources (vegetable origins) and selected for their lower impact on aquatic life
The formula is readily biodegradable
35% lower water consumption
Factory sealed bottle with a new pump for every refill helps reduce risk of contamination
No of doses: 2500
1000ml
Pack of 6

See full description
Specifications for Clarity Hand Washing Foam Soap 1000ml, Pack of 6 520201
  • MFR Part No.
    SCA28295
  • Weight
    6.724kg
  • Pack Quantity
    6
  • Fragrance
    Fragrance Free
  • Type
    Foaming Hand Wash
  • Size
    2500ml
  • Package Type
    Bottle
  • Applications
    Public Washrooms
  • Series
    Clarity

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome