Clean Protect Anti-Bacterial Handwash 650ml, Pack of 12 - AST21177

Clean Protect Anti-Bacterial Handwash 650ml, Pack of 12 - AST21177

Order Code: ZT1543231S

£18.99 Inc VAT (20%)


Description

Astonish Original Protect and Care Anti-bacterial handwash removes 99.9% of bacteria, removing dirt and germs effectively. Dermatologically tested and with added moisturisers to be kind to hands, leaving them soft and nourished. The handy dispenser pump makes this handwash ideal for kitchens and bathrooms. Vegan Society Approved. Cruelty-Free International Certified.
Astonish Original Protect and Care anti-bacterial handwash
Removes 99.9% of bacteria
Removes dirt and germs effectively
Handy dispensing pump
Dermatologically tested and kind to skin
Ideal for kitchens and bathrooms
Vegan Society approved and Cruelty-Free International certified
600ml per bottle
Pack of 12

See full description
Specifications for Clean Protect Anti-Bacterial Handwash 650ml, Pack of 12 - AST21177
  • MFR Part No.
    AST21177
  • Weight
    8.82kg
  • Pack Quantity
    12
  • Product Type
    Anti-Bacterial Handwash
  • Package Type
    Bottle
  • Volume
    650ml
  • Colour
    Blue
  • Effective Against
    Bacteria