Dymapearl Bactericidal Hand Soap 5L

Order Code: ZT3083586S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£33.245%


Description

Application: For bulk fill dispenser unit.
Capacity L: 5.
Product Type: Hand care.Effective hand wash that cleanses and disinfects. Works instantly to kill micro-organisms present on the skin. Ideal in areas requiring high standards of hygiene such as schools, restaurants and, hospitals. Reduced wastage – dispensed via bulk fill dispenser's. 5 Litre. Compatible with pelican pump 417611.

See full description
Specifications for Dymapearl Bactericidal Hand Soap 5L
  • Capacity
    5L
  • Volume
    5L
  • Applications
    for bulk fill dispenser unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome