E103 Silkpearl Anti-Bacterial Hand Wash 2 x 5 Litre

Order Code: ZT2426925S

£20.99 Inc VAT (20%)


Description

Enov E103 SilkPearl Anti-Bac Hand Wash is a high skin compatibility and the moisturizing effect, the product is ideal for frequent use. In addition, SilkPearl Anti-Bac offers a broad efficacy spectrum ensuring food safety and helps to avoid cross-contamination.
Why choose Enov E103 SilkPearl Anti-Bac? Low foaming cleansing and disinfecting hand soap with dermatologically tested moisturizing effect, without colour and perfume. Removes soiling & simultaneously kills a wide range of bacteria Suitable for use in bulk fill liquid soap dispensers Kills bacteria. Passes EN 1499, EN 13727 & EN 1276; proven to kill 99.999% of bacteria An un-perfumed hand wash, ideal wherever food is prepared or served. It also contains extra moisturiser to help prevent dry skin.
Where to use Enov E103 SilkPearl Anti-Bac? Bactericidal Hand Soap is an unperfumed, anti-bacterial handwashing lotion specially formulated for use in hospitals and in the food and catering industries where personal hygiene is essential.
How do you use Enov E103 SilkPearl Anti-Bac? For grease and light oil removal - apply Enov E103 SilkPearl Anti-Bac and rub well in, then rinse and dry. For normal washing - wet hands, apply a small amount of Enov E103 SilkPearl Anti-Bac and wash hands. Rinse off with clean water. Dry hands with a clean tissue, warm air dryer or towel. Hand drying is a vital element in the hand hygiene process and reduces the risk of spreading virus and bacteria infections
Biodegradability: All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 - 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for E103 Silkpearl Anti-Bacterial Hand Wash 2 x 5 Litre
  • Material
    Bottle
  • Size
    5L
  • Product Type
    Soap Refills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome