Ecare E135 Anti-Bacterial Moisturising Hand Wash 6 x 300ml
Hover to enlarge the image
0
1

Ecare E135 Anti-Bacterial Moisturising Hand Wash 6 x 300ml

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%

Product Description

eCare E135 Antibacterial Moisturising Hand Wash is the ideal solution for helping to maintain high standards of personal hygiene. It also provides that little bit of peace of mind for your family members, employees, guests and visitors alike. It cleans, kills germs and moisturises all in one and is suitable for those with sensitive skin.
Features and Benefits - Original antibacterial moisturising hand wash. - Effectively removes bacteria and combats odours. - Kills 99.9% of bacteria - Enov Antibacterial Hand Wash is so easy to use and convenient. - PH neutral and lightly fragranced
Typical Applications - Washrooms - Domestic use
Perfect for both domestic and hospitality use

Please Note : Due to geographical locations we are unable to deliver to Highlands

Specifications
Size
300ml
Material
Bottle
Product Type
Hand Wash Lotion
Volume
300ml
Fragrance
Lightly Fragranced

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome