Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash
Personal Hand Wash
Foamwash Soap 1000ml Arctic Breeze 1 Liter
By Katrin
Order Code:
ZT4809163S
Qty of 6 for
£59.94
Inc VAT (20%)
£9.99 each
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Tue, 31st Dec
In Stock
GBP
59.94
https://www.zoro.co.uk/shop/cleaning-and-hygiene/personal-hand-wash/foamwash-soap-1000ml-arctic-breeze-1-liter/p/ZT4809163S
Add to quotation
View all Personal Hand Wash
Description
Katrin Foamwash Soap 1000ML Arctic Breeze 1L BK081-1
Specifications
Specifications for Foamwash Soap 1000ml Arctic Breeze 1 Liter
Product Type
Foamwash Soap
Volume
1000ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome