Gauntlet™ Natural Hand Scrub, Orange, 5L Bottle

Order Code: ZT4797101S

£15.99 Inc VAT (20%)

Currently unavailable

Description

The Heavy-Duty Hand Cleaner with Natural Scrub offers a solvent-free solution for effectively removing tough dirt and grime while caring for your skin. This ready-to-use cleanser ensures thorough cleaning, leaving hands refreshed and nourished in demanding workplace environments where dirt, grease, and grime are prevalent.

Features and Benefits
• Excellent removal of ingrained oil, grease, and dirt reducing the risk of contamination and maintaining hygiene
• Natural scrub and surfactants ensure maximum dirt removal without compromising skin comfort
• Easy to pump/dispense for convenient use
• Can also be used without water to ensure effective cleaning anytime, anywhere
• Available in a range of sizes fragrances to suit your preferences

Typical Applications
• Essential for mechanics and technicians to remove grease, oil, and automotive fluids
• Used by workers to clean hands after handling machinery, metals, and industrial oils during production processes
• Ideal for construction workers to remove dirt, cement, and construction materials from hands
• Ensures cleanliness after handling heavy equipment, tools, and lubricants in engineering and maintenance tasks
• Useful for landscapers, gardeners, and agricultural workers to remove dirt, mud, and plant residues from hands
• Used by cleaning professionals to clean hands after using cleaning agents and sanitisers in various facilities
• Ensures cleanliness for warehouse staff handling goods, packaging materials, and equipment
• Useful for painters and decorators to remove paint, varnish, and other decorating materials from hands
• Provides effective cleaning for hands after marine-related tasks involving oils, lubricants, and marine paints

See full description
Specifications for Gauntlet™ Natural Hand Scrub, Orange, 5L Bottle
  • Type
    Hand Cleaner
  • MFR Part No.
    6041607
  • Fragrance
    Orange
  • Series
    Gauntlet
  • Size
    5L
  • Package Type
    Bottle