Goodness Sea Kelp & Peppermint Natural Hand Wash 500ml

Order Code: ZT3141274S

£5.39 Inc VAT (20%)


Description

Baylis Harding Goodness Sea Kelp Peppermint Natural Hand Wash 500ml, Pack of 1- 18 - Vegan FriendlyBaylis Harding Goodness Sea Kelp Peppermint hand wash is inspired by nature with carefully blended plant-based formulas. Using only the finest, natural and organic extracts and essential oils to deliver a 98% naturally derived formulation that is vegan, 95% biodegradable, packaged within a 100% PCR (post-consumer recycled) bottle. Dermatologist approved (mild gentle) and made in England with love, Baylis Harding's Goodness natural hand wash line is also dye free, paraben free, silicone free and uses a mild coconut-derived surfactant as an alternative to SLES, making it SLS/SLES/ales free. Sea Kelp Peppermint is a beautiful fusion of the ocean meeting an English garden. With simply refreshing top notes of peppermint, green tea and sea salt, coupled with sea kelp and underpinned by cedar and amber. The beautifully fragranced collection is bolstered by the addition of essential oils of peppermint, orange, aniseed, lemon, petitgrain, to nourish and enrich the skin

See full description
Specifications for Goodness Sea Kelp & Peppermint Natural Hand Wash 500ml
  • Capacity
    500ml
  • Type
    Hand Soap, Creams & Lotions
  • Form
    Hand Soap
  • Fragrance
    Sea Kelp & Peppermint
  • Pack Quantity
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome