Hand Lotion Foam Soap 0.8 Litre, Pack of 6 470022

Order Code: ZT1550059S

£72.99 Inc VAT (20%)


Description

Provide a luxurious washroom experience for visitors and customers with Tork Hand Lotion Foam Soap. For use with Tork Foam Soap Dispensers, these 0.8 litre cartridges help to ensure your washroom facilities remain clean and hygienic. The nozzle and pump are replaced every time to avois cross-contamination and clogging. The concentrated foam provides long lasting use: with controlled single dose dispensing, you can use one cartridge up to 2,000 times. These items also boast value at 800ml in size.
Replacement 800ml soap cartridges for Tork soap dispensers
Soft and gentle hand lotion: luxury look and feel
All in one cartridge, pump and nozzle
Hygienic: old unit is completely replaced after use
High volume foam for efficient, long lasting use (up to 2,000 uses)
Dispenses single, controlled dose of soap: reduces waste
800ml per refill cartridge
Pack of 6

See full description
Specifications for Hand Lotion Foam Soap 0.8 Litre, Pack of 6 470022
  • Weight
    5.47kg
  • Pack Quantity
    6
  • Fragrance
    Scented
  • Package Type
    Bottle
  • Size
    800ml
  • Type
    Foaming Hand Wash
  • MFR Part No.
    470022
  • Applications
    Commercial Washrooms
  • Series
    Luxury

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome