Hand Soap Anti-Bacterial Green Odourless 500ml

Hand Soap Anti-Bacterial Green Odourless 500ml

Order Code: ZT5533433SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

A quality high viscosity hand soap for use with a wall-mounted soap dispenser or available in its own pump dispenser. A mild effective formulation to remove light to medium soiling. Rinses off easily. A non-perfumed food safe non-tainting formulation to protect against hand and food borne infections the product is also effective in hospitals against nosocomial disease. Complies BSEN 1276 killing 99.9% germs in 30 seconds including methicillin-resistant staphylococcus aureus (MRSA) and Salmonella and ecoli. Complies with BSEN13727 quantitative test for products used in the medical area killing 99.9% germs in 30 seconds including methicillin-resistant staphylococcus aureus (MRSA) and Salmonella and ecoli.

See full description
Specifications for Hand Soap Anti-Bacterial Green Odourless 500ml
  • Product Type
    Hand Soaps
  • Volume
    500ml