Hand Soap Foam Scj Clear Foam Pure 1L - Pack of 6

Hand Soap Foam Scj Clear Foam Pure 1L - Pack of 6

Order Code: ZT5532877SCopy

£84.99 Inc VAT (20%)


Description

Product Description: Perfume-free and dye-free biodegradable skin hypoallergenic foam hand wash with added moisturisers to clean hands and wash away over 99% of dirt and germs. Where to use: Washroom areas in offices education nurseries public facilities healthcare aged care and food handling environments. Perfume-free and dye-free - Designed for people who are sensitive to perfumes and dyes and who prefer products which do not have these added. Suitable for food facilities - Product has been independently evaluated and trace amounts of the product are not expected to cause adverse toxicological effects. Food handlers should use product only in accordance with label instructions and product should not come directly into contact with food or items that contain food. Skin Hypoallergenic - Dermatologist tested to verify and confirm this product has very low allergenic potential and is designed for sensitive skin. Mild preservative - Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product. ECARF Certified 1 - This product meets the European Centre for Allergy Research Foundation criteria for being well tolerated by sensitive skin. ecarf-siegel.org/en/about-seal. Contains Glycerin - A skin moisturiser to help prevent drying and leave the skin feeling smooth after use. Formulated with a low pH value - Formulated to maintain the skin’s acid mantle; a layer on the surface of the skin which acts to help support the natural bacteria balance. Washes away over 99% of dirt and germs - Just a single pump is required to deliver highly effective skin cleansing when used properly. Readily Biodegradable - The formula and each of its carbon containing ingredients will decompose into simple non-toxic substances in 28 days or less in accordance with OECD301F standard. EU Ecolabel Certified 2 - The product is certified to have a reduced environmental impact through its life cycle from extraction of raw materials through to its production use and disposal. www.ecolabel.eu High quality smooth foam - Pleasant silky-smooth skin feel when washing; helps reinforce good hand washing practice. Convenient quick and easy - Dispenses foam on the hands which is instantly ready for washing and quick & easy rinsing from hands and sinks. Excellent cost in use - Only one dose is required to provide effective hand cleansing. Provides over 30% more washes and uses 36% less product compared to lotion soap. Reduces water consumption - Can save up to 45% on water consumption compared to lotion soaps.

See full description
Specifications for Hand Soap Foam Scj Clear Foam Pure 1L - Pack of 6
  • Product Type
    Hand Soaps
  • Volume
    1L
  • Fragrance
    Perfume Free