IC10 Leather Soap Leather Cleaner 1L 1 Litre

Order Code: ZT2429413S

£16.99 Inc VAT (20%)


Description

ValetPRO IC10 Leather Soap Leather Cleaneris our gel formula designed to lubricate the dirt and grime found between leather grains, making it easier to remove with a little agitation. The gel formula also prevents over use which could cause the leather to become damp - a common problem amongst liquid based leather soaps. This product is designed to be used neat with a ValetPRO interior Leather Brush.
- Effectively cleans leather - Leaves leather feeling supple and soft - Produces a new look finish and barrier that prevents re-soiling - Designed to preserve leather
Directions:

Use a foam applicator to apply product to a small area of leather at a time.
Allow to dwell for 2-3 minutes.
Agitate with a Leather Brush if needed.
Wipe with a clean, dry Multi-Purpose Microfibre Cloth .

Please note: test on an inconspicuous area for colour transfer prior to use.

See full description
Specifications for IC10 Leather Soap Leather Cleaner 1L 1 Litre
  • Material
    Liquid
  • Colour
    Transparent
  • Size
    1L
  • Product Type
    Vehicle Valeting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome